6-1/2 in. 2 Hole Stainless Steel Drop-In Kitchen Sink
Stylist ADA 6-1/2 in. 2 Hole Stainless Steel Drop-In Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18 gauge type 304, 18-8, stainless steel.
- Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
- Seamless die-drawn construction.
- Made In The USA
- Conforms to ASME/ANSI A112.19.3M.
- Drain punched J-35 drain centered.
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
- Fully coated underside.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1-2003
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Stylist ADA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 6 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- FM Approved:
- No
- Faucet Center Size:
- 4 in
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 16 in x 16 in x 6-1/2 in
- Sink Bowl Size, Right:
- 16 in x 16 in x 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 37 in x 22 in
- WaterSense Labeled:
- No