21 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4
This product has been replaced by
Manufacturer Part #USADA1821A45-J
Stylist Undermount ADA 21 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 14-gauge type 304 stainless steel.
- Satin blended No. 4 finish.
- Seamless welded construction.
- Less faucet and drain.
- Made In The USA
- Includes with two stainless steel wall brackets and one stainless steel wall clip.
- Drain punch #35 for Just J-35.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.3M
- ASME:
- ASME A112.19.3, ASME A112.19.3M
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Stylist Undermount ADA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 18-8 SS, 304
- NSF:
- NSF 372, NSF 61 2010A
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 16 in x 4-1/2 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 18 in