Just Manufacturing

Stylist ADA Undermount Bathroom Sink in Brushed Steel

Part #JUOIRADA1521A55DCC  |  Manufacturer Part #UOIRADA1521A,5.5,DCC

Color/Finish:
Brushed Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18 gauge Type 304 stainless steel
  • Seamless die-drawn construction.
  • Exposed surfaces polished with a Hand-Blended Just Finish
  • Fully coated underside.
  • Grip-Rim Plus self-rimming stainless steel mounting channels
  • Conforms to ASME/ANSI A112.19.3M.Drain punch #35
  • Drain punched #35 centered.
  • Made In The USA

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1 2003

ASME Specifications: ASME A112.19.3

Application: Commercial

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Stylist ADA

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 1-1/2 in

FM Approved: No

GSA Approved: Yes

Gauge: 18

IAPMO Listed: No

Material Type: 304

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61 2010A

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 21-1/2 in x 15-1/4 in

Overflow Included Yes or No: No

Pedestal Only - FEI: No

Shape: Oval

Side Spray: No

Sink Bowl Size: 17-1/2 in x 12-1/2 in x 5-1/2 in

Sink Depth: 5-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No