Stainless Steel Single Bowl Drop-In, Self-Rimming and Top Mount Square Kitchen Sink with Center Drain

You last purchased this on
 
Just Manufacturing

Stylist Group Stainless Steel Single Bowl Drop-In, Self-Rimming and Top Mount Square Kitchen Sink with Center Drain

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Stylist Group Stainless Steel Single Bowl Drop-In, Self-Rimming and Top Mount Square Kitchen Sink with Center Drain

  • Fast #
  • Part #JSADA1313A55DCC
  • Item #4861855
  • Manufacturer Part #SADA1313A,5.5,DCC
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Seamless die-drawn construction.
  • 18 gauge type 304, 18-8 stainless steel.
  • ADA Compliant.
  • Made In The USA
  • Fully coated underside.
  • Conforms to ASME/ANSI A112.19.3M
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim.
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1-2003
ASME:
ASME A112.19.3
Application:
Hand Wash
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
5-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
10 in x 10 in x 5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
13 in x 13 in
WaterSense Labeled:
No