1 Hole Stainless Steel Drop-in Stainless Steel Double Bowl Sink in Brushed Steel
This product has been replaced by
Manufacturer Part #DL1933A1-J
Stylist Group 1 Hole Stainless Steel Drop-in Stainless Steel Double Bowl Sink in Brushed Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA Compliant
- Fully coated underside insulates for sound and reduces condensation
- 18 gauge Type 304 stainless steel
- Made In The USA
- Conforms to ASME/ANSI A112.19.3M
- Polished with a satin blended No. 4 finish, with highlighted bowl rim.
- Top mount grip-rim plus with 300 series Stainless Steel mounting channels
- Maximum capacity straight-sided compartment with 1 3/4" radius corners.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1-2003
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 7-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- FM Approved:
- No
- Faucet Center Size:
- 4 in
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Right:
- 14 in x 14 in x 7-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 33 in
- WaterSense Labeled:
- No