Stylist Group 17 x 20 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

Part #JSLADA2017A365DCC  |  Item #3166717  |  Manufacturer Part #SLADA2017A3,6.5,DCC

$ 527.30 EACH

Color/Finish:
Satin

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • ADA Compliant
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
  • Made In The USA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: [ASME A112.19.3, ASME A112.19.3M]

Application: Residential

CSA Certified: CSA B45.4

Chemical Resistant: Yes

Collection: Stylist Group

Color Finish: Satin

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: Yes

Gauge: 18

IAPMO Listed: Yes

Material Type: [18-8 SS, 304]

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 2010A]

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 17 in x 20 in

Shape: Rectangular

Sink Bowl Size: 14 in x 14 in x 6-1/2 in

Sink Depth: 6-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in