Just Manufacturing

Stylist Group 19 x 22 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

Part #JSLX2219A1  |  Manufacturer Part #SLX2219A1

Number of Holes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless die-drawn construction.
  • 18 gauge type 304, 18-8, stainless steel.
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain centered.
  • Made In The USA

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: ASME A112.19.3M

Application: Residential

CSA Certified: CSA B45.4

Collection: Stylist Group

Color Finish: Satin

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/4 in

GSA Approved: Yes

Gauge: 18

IAPMO Listed: No

Material Type: 18-8 SS, 304

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61 2010A

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 19 in x 22 in

Shape: Rectangular

Sink Bowl Size: 16 in x 16 in x 10-1/2 in

Sink Depth: 10-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in