2-Hole Single Bowl Stainless Steel Bar Sink

This product has been replaced by

No image available
STAINLESS STEEL 15 X 15 X 7-1/8 2-HOLE SINGLE BOWL DROP-IN PREP SINK WITH 3-1/2 DRAIN
Manufacturer Part #SL1515A2-J
You last purchased this on
 
Just Manufacturing

Stylist Group 2-Hole Single Bowl Stainless Steel Bar Sink

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

No image available
STAINLESS STEEL 15 X 15 X 7-1/8 2-HOLE SINGLE BOWL DROP-IN PREP SINK WITH 3-1/2 DRAIN
Manufacturer Part #SL1515A2-J
Just Manufacturing

Stylist Group 2-Hole Single Bowl Stainless Steel Bar Sink

  • Fast #
  • Part #JSL1515A2
  • Item #1097901
  • Manufacturer Part #SL1515A2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18 gauge type 304, 18-8, stainless steel.
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Seamless die-drawn construction.
  • Made In The USA
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain centered.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Fully coated underside.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1-2003
ASME:
ASME A112.19.3
Application:
Hand Wash
Automatic Shut-Off:
No
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
6 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
Faucet Center Size:
4 in
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
2 Hole
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
9 in x 12 in x 6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
WaterSense Labeled:
No