21 x 17 in. No Hole Stainless Steel Single Bowl 304 and 18-8 Self-Rimming or Drop-In Kitchen Sink with Center Drain
Stylist Group 21 x 17 in. No Hole Stainless Steel Single Bowl 304 and 18-8 Self-Rimming or Drop-In Kitchen Sink with Center Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.3M
- ASME:
- ASME A112.19.3, ASME A112.19.3M
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 6-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- FM Approved:
- No
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 18 in x 14 in x 4-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 17 in
- WaterSense Labeled:
- No