25 x 19 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

This product has been replaced by

Elkay Lustrous Satin 25 x 19-1/2 in. Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin
Elkay 25 x 19-1/2 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin
Manufacturer Part #LR25193
You last purchased this on
 
Just Manufacturing

Stylist Group 25 x 19 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

Elkay Lustrous Satin 25 x 19-1/2 in. Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin
Elkay 25 x 19-1/2 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin
Manufacturer Part #LR25193
Just Manufacturing

Stylist Group 25 x 19 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JDL1925A3
  • Item #1097815
  • Manufacturer Part #DL1925A3
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Seamless die-drawn construction.
  • Exposed surfaces polished with a Hand-Blended Just Finish
  • 18 gauge Type 304 stainless steel
  • Made In The USA
  • Conforms to ASME/ANSI A112.19.3M.Drain punch #35
  • Drain punched #35 centered.
  • Grip-Rim Plus self-rimming stainless steel mounting channels
  • Fully coated underside.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.3M
ASME:
ASME A112.19.3M
Application:
Residential
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
18-8 SS, 304
NSF:
NSF 372, NSF 61 2010A
NSF Certified:
Yes
Number of Bowls:
2
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
10 in x 14 in x 7-1/2 in
Sink Bowl Size, Right:
10 in x 14 in x 7-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 19 in