33 x 21 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4
This product has been replaced by
Manufacturer Part #DL2133A3-J
Stylist Group 33 x 21 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seamless die-drawn construction
- Maximum capacity straight-sided compartment with 1 3/4 inch radius corners
- 18 ga USA Mill Certified TYPE 304, stainless steel
- Made in the USA
- Grip-Rim plus with stainless steel mounting channels
- Drain punched #35 centered
- Fully coated underside insulated for sound and reduces condensation
- Exposed surfaces polished with Hand-Blended Just Finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI 61-9 Annex G
- ASME:
- ASME A112.19.3M
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 15.02 gal
- Chemical Resistant:
- Yes
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 7-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- FM Approved:
- No
- Faucet Center Size:
- 4 in
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 7-1/2 in
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 372, NSF 61 2010A
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Overall Height:
- 7-1/2 in
- Overall Length:
- 22 in
- Overall Width:
- 21 in
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Left:
- 14 in x 16 in x 7-1/2 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 33 in
- Trim Only:
- No
- Trim Ring:
- No
- WaterSense Labeled:
- No