Just Manufacturing Stylist Group 3-Hole 2-Bowl Drop-In Kitchen Sink

JDL2233A4

Manufacturer Part #: DL2233A4

Number of Holes

3 Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 18 gauge Type 304 stainless steel
  • Seamless die-drawn construction.
  • Exposed surfaces polished with a Hand-Blended Just Finish
  • Fully coated underside.
  • Grip-Rim Plus self-rimming stainless steel mounting channels
  • Conforms to ASME/ANSI A112.19.3M.Drain punch #35
  • Drain punched #35 centered.
  • Made In The USA

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1-2003
Application
Hand Wash
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Stylist Group
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
FM Approved
No
GSA Approved
Yes
Gauge
18
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 2010A
Number Of Bowls
2
Number of Holes
3 Hole
Overflow Included Yes or No
No
Right Bowl Size
14 in x 16 in x 8 in
Shape
Rectangular
Side Spray
No
Sink Bowl Size
14 in x 16 in x 8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday