31 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

You last purchased this on
 
Just Manufacturing

Stylist Group 31 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Stylist Group 31 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JSLF2131A3R
  • Item #4864391
  • Manufacturer Part #SLF2131A3-R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18 gauge type 304, 18-8, stainless steel.
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Seamless die-drawn construction.
  • Made In The USA
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain centered.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Fully coated underside.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1 2003
ASME:
ASME A112.19.3
Application:
Commercial
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Center
Drain Opening:
3-1/4 in
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
304
NSF:
NSF 372, NSF 61 2010A
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
28 in x 16 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31 in x 21 in