Just Manufacturing

Stylist Group 33 x 19 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

Part #JDLADA1933A465DCR  |  Manufacturer Part #DLADA1933A4,6.5,DCR

Number of Holes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 20 GAUGE STAINLESS STEEL
  • Seamless die-drawn construction.
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners.
  • Satin blended No. 4 finish.
  • Fully coated underside insulates for sound and reduces condensation.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punch Just J-15.
  • Made In The USA

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: ASME A112.19.3, ASME A112.19.3M

Application: Residential

CSA Certified: CSA B45.4

Collection: Stylist Group

Color Finish: Satin

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: Yes

Gauge: 18

IAPMO Listed: Yes

Material Type: 18-8 SS, 304

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61 2010A

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 19 in

Right Bowl Size: 14 in x 14 in x 6-1/2 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 14 in x 6-1/2 in

Sink Depth: 6-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in