33 x 19 in. No-Hole 2-Bowl 304 and 18-8 Self-Rimming or Drop-In Kitchen Sink with Center Drain in Stainless Steel
This product has been replaced by
Manufacturer Part #DLADA1933A650-J
Stylist Group 33 x 19 in. No-Hole 2-Bowl 304 and 18-8 Self-Rimming or Drop-In Kitchen Sink with Center Drain in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1-2003
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 6-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- FM Approved:
- No
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 14 in x 14 in x 4-1/2 in
- Sink Bowl Size, Right:
- 14 in x 14 in x 6-1/2 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 19 in
- WaterSense Labeled:
- No