33 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4
Stylist Group 33 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18 gauge type 304, 18-8, stainless steel.
- Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
- Seamless die-drawn construction.
- Made In The USA
- Conforms to ASME/ANSI A112.19.3M.
- Drain punched J-35 drain centered.
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
- Fully coated underside.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.3M
- ASME:
- ASME A112.19.3M
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/4 in
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Material Type:
- 18-8 SS, 304
- NSF:
- NSF 372, NSF 61 2010A
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 28 in x 16 in x 12 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 21 in