Just Manufacturing

Stylist Group 33 x 21 in. No Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

Part #JDLADA2133AGR  |  Manufacturer Part #DL-ADA-2133-A-GR

Number of Holes:

No Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: [ASME A112.19.3, ASME A112.19.3M]

Application: Residential

CSA Certified: CSA B45.4

Collection: Stylist Group

Color Finish: Satin

Color Finish Category: Stainless Steel

Drain Location: [Center, Rear Center, Rear Left, Rear Right]

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: Yes

Material Type: [18-8 SS, 304]

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 2010A]

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 33 in x 21 in

Right Bowl Size: 14 in x 16 in x 6-1/2 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 16 in x 6-1/2 in

Sink Depth: 6-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in