Just Manufacturing Stylist Undermount 1-Bowl Kitchen Sink in Brushed Steel

JUS1618A

Manufacturer Part #: US1618A

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Seamless die-drawn construction.
  • 18 gauge type 304, 18-8 stainless steel.
  • Exposed surfaces polished with a Hand-Blended Just Finish.
  • Fully coated underside.
  • Undermount clips included, less fasteners.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punch for standard lavatory drain
  • Made In The USA

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1-2003
Application
Hand Wash
CSA Certified
CSA B45.4
Collection
Stylist Undermount
Depth
7-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
FM Approved
No
GSA Approved
Yes
Gauge
18
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 2010A
Number Of Bowls
1
Number of Holes
No Hole
Overflow Included Yes or No
No
Shape
Rectangular
Side Spray
No
Sink Bowl Size
16 in x 14 in x 7-1/2 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday