Single Bowl Undermount Bar Sink in Brushed Steel

You last purchased this on
 
Just Manufacturing

Stylist Group Single Bowl Undermount Bar Sink in Brushed Steel

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Stylist Group Single Bowl Undermount Bar Sink in Brushed Steel

  • Fast #
  • Part #JUSX1818A
  • Item #1814504
  • Manufacturer Part #USX1818A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Seamless die-drawn construction
  • Maximum deep capacity straight-sided compartment with 1 3/4" radius corners
  • 18 ga USA Mill Certified TYPE 304, stainless steel
  • Made in the USA
  • Drain punch J-35 drain
  • Conforms to ASME/ANSI A112.19.3M
  • Fully coated underside
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1, ANSI 61-9 Annex G
ASME:
ASME A112.19.3M
ASSE Standards:
No
ASTM:
No
Application:
Commercial, Hand Wash
Automatic Shut-Off:
No
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
11.35 gal
Chemical Resistant:
Yes
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
10-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
ISO:
No
Installation Type:
Undermount
Length:
7-1/2 in
Material:
Stainless Steel
Material Type:
304, 18-8 SS
NSF:
NSF 372, NSF 61 2010A
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Overall Height:
7-1/2 in
Overall Length:
18 in
Overall Width:
18 in
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
16 in x 16 in x 10-1/2 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18 in x 18 in
Trim Only:
No
Trim Ring:
No
WaterSense Labeled:
No