18 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4
This product has been replaced by
Manufacturer Part #US1818A-J
Stylist Group 18 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seamless die-drawn construction
- Maximum capacity straight-sided compartment with 1 3/4" radius corners
- 18 ga USA Mill Certified TYPE 304, stainless steel
- Made in the USA
- Drain punch J-35 drain
- Conforms to ASME/ANSI A112.19.3M
- Fully coated underside
- Polished with a satin blended No. 4 finish, with highlighted bowl rim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI 61-9 Annex G
- ASME:
- ASME A112.19.3M
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 8.05 gal
- Chemical Resistant:
- Yes
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 7-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- FM Approved:
- No
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 7-1/2 in
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 372, NSF 61 2010A
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Overall Height:
- 7-1/2 in
- Overall Length:
- 18 in
- Overall Width:
- 18 in
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 16 in x 16 in x 7-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 18 in
- Trim Only:
- No
- Trim Ring:
- No
- WaterSense Labeled:
- No