Just Manufacturing

Stylist Undermount 1-Bowl Undermount Stainless Steel Kitchen Sink in Polished Satin

Part #JUS13518A  |  Manufacturer Part #US13518A

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless die-drawn construction.
  • 18 gauge type 304, 18-8 stainless steel.
  • Exposed surfaces polished with a Hand-Blended Just Finish.
  • Fully coated underside.
  • Undermount clips included, less fasteners.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punch for standard lavatory drain
  • Made In The USA

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1-2003

Application: Hand Wash

CSA Certified: CSA B45.4

Collection: Stylist Undermount

Depth: 7-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

FM Approved: No

GSA Approved: Yes

Gauge: 18

IAPMO Listed: No

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61 2010A

Number Of Bowls: 1

Overflow Included Yes or No: No

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 16 in x 11-1/2 in x 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

WaterSense Labeled: No