Stylist Undermount 24 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

Part #JUSXD1824A  |  Item #3166480  |  Manufacturer Part #USXD1824A

$ 680.20 EACH

Color/Finish:
Satin

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless die-drawn construction.
  • 18 gauge type 304, 18-8 stainless steel.
  • Exposed surfaces polished with a Hand-Blended Just Finish.
  • Fully coated underside
  • Undermount clips included, less fasteners.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punch J-35 drain.
  • Made In The USA

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: ASME A112.19.3M

Application: Residential

CSA Certified: CSA B45.4

Chemical Resistant: Yes

Collection: Stylist Undermount

Color Finish: Satin

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: Yes

Gauge: 18

IAPMO Listed: No

Material Type: [18-8 SS, 304]

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 2010A]

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 24 in x 18 in

Shape: Rectangular

Sink Bowl Size: 22 in x 16 in x 12 in

Sink Depth: 12 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in