28 x 14 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in No. 4
Stylist Undermount 28 x 14 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in No. 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18 gauge type 304, 18-8 stainless steel.
- Exposed surfaces polished with a Hand-Blended Just Finish.
- Seamless die-drawn construction.
- Made In The USA
- Conforms to ASME/ANSI A112.19.3M.
- Drain punch for standard lavatory drain
- Undermount clips included, less fasteners.
- Fully coated underside.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.3M
- ASME:
- ASME A112.19.3M
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Stylist Undermount
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/4 in
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Material Type:
- 18-8 SS, 304
- NSF:
- NSF 372, NSF 61 2010A
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 12 in x 12 in x 7-1/2 in
- Sink Bowl Size, Right:
- 12 in x 12 in x 7-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 28 in x 14 in