Just Manufacturing

Stylist Undermount 30 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

Part #JUSXD1830A  |  Manufacturer Part #USXD1830A

Color/Finish:
Brushed Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless die-drawn construction.
  • 18 gauge type 304, 18-8 stainless steel.
  • Exposed surfaces polished with a Hand-Blended Just Finish.
  • Fully coated underside
  • Undermount clips included, less fasteners.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punch J-35 drain.
  • Made In The USA

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1-2003

ASME Specifications: ASME A112.19.3

Application: Hand Wash

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Stylist Undermount

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Depth: 12 in

Drain Location: Center

Drain Opening: 3-1/2 in

FM Approved: No

GSA Approved: Yes

Gauge: 18

IAPMO Listed: No

Material Type: 18-8 SS, 304

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61 2010A

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18 in x 30 in

Overflow Included Yes or No: No

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 28 in x 16 in x 12 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 26 in - 30 in

WaterSense Labeled: No