Just Manufacturing

Stylist Undermount 32 x 16 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in No. 4

Part #JUD1632A  |  Manufacturer Part #UD1632A

Color/Finish:
Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless die-drawn construction.
  • 18 gauge type 304, 18-8 stainless steel.
  • Exposed surfaces polished with a Hand-Blended Just Finish.
  • Fully coated underside.
  • Undermount clips included, less fasteners.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punch for standard lavatory drain
  • Made In The USA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: [ASME A112.19.3, ASME A112.19.3M]

Application: Residential

CSA Certified: CSA B45.4

Chemical Resistant: Yes

Collection: Stylist Undermount

Color Finish: Satin

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/4 in

GSA Approved: Yes

Gauge: 18

IAPMO Listed: Yes

Material Type: [18-8 SS, 304]

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 2010A]

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 32 in x 16 in

Right Bowl Size: 14 in x 14 in x 7-1/2 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 14 in x 7-1/2 in

Sink Depth: 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in