15-1/4 x 21-1/2 in. Oval Undermount Bathroom Sink in Brushed Steel
This product has been replaced by
Manufacturer Part #UOIF1521A-J
Stylist Undermount 15-1/4 x 21-1/2 in. Oval Undermount Bathroom Sink in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18 gauge type 304, 18-8 stainless steel.
- Exposed surfaces polished with a Hand-Blended Just Finish.
- Seamless die-drawn construction.
- Made In The USA
- Conforms to ASME/ANSI A112.19.3M.
- Drain punch for standard lavatory drain
- Undermount clips included, less fasteners.
- Fully coated underside.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1-2003
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Stylist Undermount
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- FM Approved:
- No
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 15-1/4 in
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17-1/2 in x 12-1/2 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Width:
- 21-1/2 in