Just Manufacturing Stylist Undermount Single Bowl Bar Sink Brushed Steel

JUSX1824A

Color Finish

(Pricing is for Brushed Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 18 gauge type 304, 18-8 stainless steel.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punch J-35 drain.
  • Exposed surfaces polished with a Hand-Blended Just Finish.
  • Fully coated underside
  • Made In The USA
  • Seamless die-drawn construction.
  • Undermount clips included, less fasteners.

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3
Application
Hand Wash
CSA Certified
CSA B45.4
Collection
Stylist Undermount
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
10-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
Yes
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Material Type
18-8 SS, 304
NSF Specifications
NSF 372, NSF 61 2010A
Number Of Bowls
1
Overall Sink Size
18 in x 24 in
Shape
Rectangular
Side Spray
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday