0 items

Justice Design Group Alabaster Rocks™ 60W 3-Light B13 Base Bath Bar Light

JALR859330

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Alabaster Rocks™
Color Finish
Dark Bronze
Color Finish Category
Bronze Tones
Depth
5-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
11-1/4 in
Installation Type
Damp
Light Bulb Shape Code
Torpedo
Lighting Direction
Up/Down Lighting
Lumens
2100
Number Of Lights
3
UL Listed
No
Watts
60
Width
25-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday