Emergency Preparedness Safety Cabinet Manual Close Orange
Emergency Preparedness Safety Cabinet Manual Close Orange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fire-resistant design
- Painted "Emergency Orange" for high visibility
- Be ready during hurricanes, tornadoes, earthquakes, or terrorism attacks
- Ten year warranty
- Adjustable shelves
Specifications
- ADA Compliant:
- No
- Application:
- Emergency, Equipment, Storage
- Coating:
- Powder Coated
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Depth:
- 18 in
- FM Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 65 in
- Material:
- Steel
- Number of Handles:
- Single Handle
- OSHA:
- No
- Product Type:
- Cabinet
- UL Listed:
- No
- Weight:
- 249.3 lb
- Width:
- 43 in