Emergency Preparedness Safety Cabinet with Power Port Manual Close Orange

You last purchased this on
 
Justrite

Emergency Preparedness Safety Cabinet with Power Port Manual Close Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Justrite

Emergency Preparedness Safety Cabinet with Power Port Manual Close Orange

  • Fast #
  • Part #J860002
  • Item #5121122
  • Manufacturer Part #860002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fire-resistant design
  • Painted "Emergency Orange" for high visibility
  • Be ready during hurricanes, tornadoes, earthquakes, or terrorism attacks
  • Ten year warranty
  • Adjustable shelves
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10
Application:
Emergency, Equipment, Storage
Coating:
Powder Coated
Color Finish Category:
Oranges
Color Finish Name:
Orange
Cord Length:
9 ft
Depth:
18 in
FM Approved:
No
Gauge (metal):
18 ga
Height:
65 in
Material:
Steel
Number of Handles:
Single Handle
OSHA:
No
Product Type:
Cabinet
UL Listed:
No
Weight:
235.3 lb
Width:
43 in