0 items

Justrite Manufacturing Self Close Countertop Cabinet

J8920

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cabinet is sized and fitted with a recessed 3-1/2" H x 2-1/2" D kickplate to mount flush with other cabinetry
  • Dual vents with flash arresters are located on the back wall for easy connection for added ventilation
  • High-performance, self-latching doors close easily and securely for maximum protection under fire conditions
  • Manual close doors open to a full 180 °
  • Self-close doors shut and latch automatically under fire conditions
  • SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” bottom sump
  • Undercounter cabinets provide quick access at workstations by taking advantage of undercounter space for the safe storage of flammables
  • Yellow cabinets featured but can also be ordered in red, grey or white

SPECIFICATIONS

Capacity
22 gal
Color Finish
Yellow
Depth
22 in
FM Approved
Yes
Gauge
18
Height
35 in
Installation Type
Wall Mount
Material
Metal, Steel
UL Listed
No
Width
35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday