Justrite

Sure-Grip® EX Countertop Cabinet Yellow 15 gal Manual Close

Part #J891500  |  Manufacturer Part #891500

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Independently fire tested and approved by FM
  • 18 gauge thick double wall, welded steel with 1.5 In insulating air space
  • Adjustable, patented SpillSlope galvanized steel shelves direct spills to back and bottom of 2" leakproof sump
  • 9 point stainless steel bullet latching system
  • U-Loc handle with two keys. Accepts optional padlock
  • Trilingual warning with Haz-Alert reflective labels
  • Ten year warranty

Specifications

ADA Compliant: No

Application: [Storage, Flammable Liquid]

Capacity: 15 gal

Coating: Powder Coated

Collection: Sure-Grip® EX

Color Finish: Yellow

Color Finish Category: Yellows

Depth: 18 in

FM Approved: Yes

Gauge: 18

Height: 44 in

Installation Type: Wall Mount

Material: Steel

Number of Handles: Single Handle

OSHA Specifications: Yes

UL Listed: No

Weight: 116

Width: 23-1/4 in