Justrite Type I Safety Can Type I 1 gal with Self Close Lid

J71100

Manufacturer Part #: 7110100

Capacity

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lids Stays Closed when not in use to isolate contents from fire sources and limit available oxygen
  • Round construction and elevated base allow circulation of air around can to disperse heat and reduce moisture build up and rusting
  • Durable steel construction with a powder-coat finish provides chemical resistance
  • Swinging carry handle for portability
  • Warning Label with pictographs reduces miscommunication
  • FM-Approved; Meets OSHA requirements; UL/ULC- Approved; TUV-Approved
  • Ten year warranty

SPECIFICATIONS

ADA Compliant
No
Application
Flammable Liquid, Storage
Capacity
1 gal
Coating
Powder-Coat
Collection
Type I
Depth
10 in
Diameter
9-1/2 in
FM Approved
Yes
Gauge
24
Height
11 in
Number of Handles
Single Handle
OSHA Specifications
Yes
UL Listed
Yes
Weight
3.45
Width
11 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday