5 in. Faircloth Skimmer

You last purchased this on
 
JW Faircloth & Son

5 in. Faircloth Skimmer

This product requires certification to purchase.
You last purchased this on
 
JW Faircloth & Son

5 in. Faircloth Skimmer

  • Fast #
  • Part #FSKIMMER5
  • Item #3074115
  • Manufacturer Part #5 SKIMMER
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Black
Diameter:
5 in
Material:
Aluminum, Plastic
Material Type:
PVC
Product Type:
Skimmer
Width:
40 in