8 in. Faircloth Skimmer

You last purchased this on
 
JW Faircloth & Son

8 in. Faircloth Skimmer

This product requires certification to purchase.
You last purchased this on
 
JW Faircloth & Son

8 in. Faircloth Skimmer

  • Fast #
  • Part #FSKIMMER8
  • Item #3265723
  • Manufacturer Part #8" SKIMMER
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Purples
Color Finish Name:
Purple
Diameter:
8 in
Material:
Aluminum, Plastic
Material Type:
PVC
Product Type:
Skimmer
Width:
60 in