JW Harris

1/4 lbs. 50-Pack Tin|Lead Tribar Solder

Part #H331882  |  Manufacturer Part #331882

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use only in non-potable water applications

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-32

Diameter: 1/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Solder

Size: 0.25 lb

Solder Material: Tin-Lead

Type: W331882