1 lb Flux

You last purchased this on
 
Harris® Stay-Silv®

Stay-Silv® 1 lb Flux

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harris® Stay-Silv®

Stay-Silv® 1 lb Flux

  • Fast #
  • Part #HSSBF1
  • Item #3968635
  • Manufacturer Part #SSBF1
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides smooth flux application, even coverage and excellent protection during brazing
  • Formulated for applications where the work is subjected to rapid, localized heating.
  • High-temperature, all-purpose black flux for silver brazing
  • Recommended for brazing copper, copper alloys (except aluminum bronze), steel, stainless steel, nickel alloys, tungsten carbide and other ferrous base metals
  • Use with stainless steel, carbide, heavy parts, prolonged heating cycles.
  • Can also be used with many phosphorus-copper-silver alloys
  • Activity range of 1050°F-1700°F (566°C-925°C)
  • Ideal for applications where large amounts of refractory oxides may form
  • Conforms to the EU RoHS directive
  • Turns clear close to brazing application temperature indicating prime braze wire application
  • Requires Certification

Specifications

Application:
Brazing
CARB OTC LEED Compliant:
No
Collection:
Stay-Silv®
Color:
Black
GSA Approved:
No
IAPMO Listed -:
No
Material:
Potassium Borates, Potassium Fluorides, Boron
Melting Temperature:
1800 F
NSF Certified:
No
Origin:
Domestic
Product Type:
Flux
Size:
1 lb
Temperature Range:
1050 to 1700 Deg F (566 to 925 Deg C)