K-Flex

1-5/8 x 0.50 in. Pipe Insulation

Part #K6RXL0481583  |  Manufacturer Part #6RXL048158-3

Inside Diameter:

1-5/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Inside Diameter: 1-5/8 in

Length: 3 ft

Material: Elastomer, Plastic

Material Type: Thermoplastic

Maximum Temperature: 200

Thickness: 0.50 in

UL Listed: No

Width: 2-5/8 in