1-5/8 x 1/2 in. Pipe Insulation

Part #K6RXL048158  |  Item #3575652  |  Manufacturer Part #6RXL048158

Discontinued

Inside Diameter:

1-5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM C-34

Color Finish: Black

Inside Diameter: 1-5/8 in

Length: 6 ft

Material: Elastomeric

Thickness: 1/2 in

UL Listed: Yes