K-Flex

2-1/8 x 1/2 in. Pipe Insulation

Part #K6RXL048218  |  Manufacturer Part #6RXL048218

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C-34

Color Finish: Black

Inside Diameter: 2-1/8 in

Length: 6 ft

Material: Elastomeric

Thickness: 1/2 in

UL Listed: Yes