K-Flex

2-3/8 x 1.50 in. Pipe Insulation

Part #K6RX148238  |  Manufacturer Part #6RX148238

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Inside Diameter: 2-3/8 in

Length: 6 ft

Thickness: 1.50 in

UL Listed: No