30 ft. x 2 in. Elastomeric Foam, Plastic and Rubber Insulation Tape in Black
30 ft. x 2 in. Elastomeric Foam, Plastic and Rubber Insulation Tape in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use on chilled water, cold water plumbing, dual temperature piping, hot water plumbing, liquid heating, refrigeration lines
- Includes pressure sensitive adhesive
- Pipe insulation tape, length 30 ft, width 2 in, color black, material NBR/PVC, temp. range -40° to 220° F
- Thickness 1/8 in.
- Standards ASTM E84 25/50, NFPA 90A/B
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-209, ASTM C-534, ASTM D-1056, ASTM D-1667, ASTM E-84, ASTM E-96
- Application:
- Plumbing, HVAC
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 30 ft
- Material:
- Foam, Plastic, Rubber
- Material Type:
- NBR, PVC
- Product Type:
- Insulation Tape
- Size:
- 30 ft x 2 in x 1/8 in
- Thickness:
- 0.125 in
- UL Listed:
- No
- Width:
- 2 in