5/8 in. x 6 ft. Foam Pipe Insulation
Insul-Lock® 5/8 in. x 6 ft. Foam Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Condensation control
- 6 ft. lengths available
- Moisture Vapor resistance
- Factory-applied doubleseal closure system for improved performance
- Mold and mildew resistant
- GREENGUARD® certified as a low VOC material
- Temperature range: -70° F to 220° F (-57° C to 93° C)
- Black or white color available for aesthetic purposes
Specifications
- ASTM:
- ASTM C-1034, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056, ASTM D-1056-00-2B1, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-96, ASTM G-21
- Application:
- Industrial
- Collection:
- Insul-Lock®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/4 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 5/8 in
- Length:
- 6 ft
- Material:
- Foam, Plastic, Rubber
- Material Type:
- NBR, PVC, Elastomer
- Maximum Temperature:
- 220
- R value:
- R3.1
- Size:
- 3/4 in x 1/2 in x 6 ft
- Temperature Range:
- -40 to 220 Deg F (-40 to 104 Deg C)
- Thickness:
- 0.5 in
- UL Listed:
- UL 94-5V/UL 723/UL 181
- Weight:
- 17.5 lb