K-Flex

3/4 x 3/4 in. Unslit Pipe Insulation

Part #K6RX068068  |  Manufacturer Part #6RX068068

Call for Pricing per FOOT

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-porous
  • Non-fibrous
  • Mold, fungal, and bacteria resistant
  • Protected with an antimicrobial agent
  • Greenguard® certified

Documents

Specifications

Color Finish: Black

Inside Diameter: 3/4 in

Length: 6 ft

Material: Elastomeric Foam

Thickness: 3/4 in

Type: K6RX068068