K-Flex

7/8 x 1/2 in. Slit Pipe Insulation

Part #K6RXL048078  |  Manufacturer Part #6RXL048078

Inside Diameter:

7/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM E-84

Color Finish: Black

Inside Diameter: 7/8 in

Length: 6 in

Thickness: 1/2 in