K-Flex

Insul-Lock DS 1-3/8 in. Wall Pipe Insulation

Part #K6RXLO048138  |  Manufacturer Part #6RXLO048138

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C-1710

Collection: Insul-Lock DS

Color Finish: Black

Fits Pipe Size: 1 in

Inside Diameter: 1-3/8 in

Length: 6 ft

Material: NBR, Plastic, Rubber

Material Type: PVC

Maximum Temperature: 220

Thickness: 0.5 in

UL Listed: No