1/2 in. - 3/8 in. x 6 ft. Foam Pipe Insulation

You last purchased this on
 
K-Flex

Insul-Lock® 1/2 in. - 3/8 in. x 6 ft. Foam Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
K-Flex

Insul-Lock® 1/2 in. - 3/8 in. x 6 ft. Foam Pipe Insulation

  • Fast #
  • Part #K6RXLO048058
  • Item #5171821
  • Manufacturer Part #6RXLO048058
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Condensation control
  • 6 ft. lengths available
  • Moisture Vapor resistance
  • Factory-applied doubleseal closure system for improved performance
  • Mold and mildew resistant
  • GREENGUARD® certified as a low VOC material
  • Temperature range: -70° F to 220° F (-57° C to 93° C)
  • Black or white color available for aesthetic purposes
  • Requires Certification

Specifications

ASTM:
ASTM C-1034, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056, ASTM D-1056-00-2B1, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-96, ASTM G-21
Application:
Industrial
Collection:
Insul-Lock®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
5/8 in
FM Approved:
Yes
Fits Pipe Size:
1/2 in - 3/8 in
Length:
6 ft
Material:
Foam, Plastic, Rubber
Material Type:
NBR, PVC, Elastomer
Maximum Temperature:
220
R value:
R3.3
Size:
5/8 in x 1/2 in x 6 ft
Temperature Range:
-40 to 220 Deg F (-40 to 104 Deg C)
Thickness:
0.5 in
UL Listed:
UL 94-5V/UL 723/UL 181
Weight:
18.3 lb