1 in. - 3/4 in. x 6 ft. Rubber Pipe Insulation

You last purchased this on
 
K-Flex

Insul-Tube® 1 in. - 3/4 in. x 6 ft. Rubber Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
K-Flex

Insul-Tube® 1 in. - 3/4 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #K6RXW068118
  • Item #3575614
  • Manufacturer Part #6RXW068118
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Condensation control
  • 3 ft. and 6 ft. lengths available
  • Moisture Vapor resistance
  • Mold and mildew resistant
  • GREENGUARD® certified as a low VOC material
  • Temperature range: -297° F to 220° F (-182° C to 104° C)
  • White color available for aesthetic purposes
  • Requires Certification

Specifications

ASTM:
ASTM C-1070, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-534 Type I Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM D-1622, ASTM D-3575, ASTM E-84, ASTM E-96
Application:
HVAC
Collection:
Insul-Tube®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
1-1/8 in
EPA Compliant:
Yes
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
Yes
Fits Pipe Size:
1 in - 3/4 in
Length:
6 ft
Material:
Rubber
Material Type:
Elastomer
Maximum Temperature:
90
R value:
R5.5
Size:
1-1/8 in x 3/4 in x 6 ft
Temperature Range:
-297 to 220 Deg F (-183 to 104 Deg C)
Thickness:
0.75 in
UL Listed:
UL 181/UL 723/UL 94