K-Flex

Insul-Tube® 1-1/8 x 1/4 in. Insulation Tube

Part #K6RX028118  |  Manufacturer Part #6RX028118

Inside Diameter:

1-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-porous
  • Non-fibrous
  • Mold, fungal, and bacteria resistant
  • Protected with an antimicrobial agent
  • Greenguard® certified

Documents

Specifications

ASTM Specifications: ASTM E-84

Collection: Insul-Tube®

Color Finish: Black

Inside Diameter: 1-1/8 in

Length: 6 ft

Material: Elastomeric Foam

Thickness: 1/4 in