3/8 in. - 1/4 in. x 6 ft. Foam Pipe Insulation
Insul-Tube® 3/8 in. - 1/4 in. x 6 ft. Foam Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-fibrous
- Mold, fungal, and bacteria resistant
- Non-porous
- Mold and mildew resistant
- Moisture vapor resistance
- Condensation control
- GREENGUARD® certified
- Protected with an antimicrobial agent
Specifications
- ASTM:
- ASTM C-1304, ASTM C-1710, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96
- Application:
- Industrial
- Collection:
- Insul-Tube®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/2 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- Yes
- Fits Pipe Size:
- 3/8 in - 1/4 in
- ISO:
- ISO 9001:2008
- Length:
- 6 ft
- Material:
- Foam, Plastic, Rubber
- Material Type:
- NBR, PVC, Elastomer
- Maximum Temperature:
- 220
- R value:
- R3.4
- Size:
- 1/2 in x 1/2 in x 6 ft
- Temperature Range:
- -297 to 220 Deg F (-183 to 104 Deg C)
- Thickness:
- 0.5 in
- UL Listed:
- UL 94-5V/UL 723/UL 181
- Weight:
- 18.4 lb